Free Shipping : For every order of $350 or more with the promo code : FREESHIP

LED POCKET LIGHT

827.500071 - UNSPSC 39112009
LED POCKET LIGHT LED POCKET LIGHT
LED POCKET LIGHT

Delivery

No stock for delivery. -

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:14 PM.

Product Details

Attribute Value
Light Source COB LED
Battery 3 AAA alkaline batteries (included)
Light Output 150 lumens
Run Time Up to 7 hours
EAN 4046777249712

Features

COB (circuit on board) LED lighting system
Magnetic base for convenient positioning
Batteries included
Pocket clip for easy access
Durable plastic housing with weather resistant button

Benefits & Advantage

Compactness - due to small size of chip
High-Intensity Brightness - particularly at close distance
High-Uniformity of light - even at close working distances
Superior Thermal Performance - less heat - longer lifetime & reliability - longer battery life
008.WIOSS01 WIOSS Starter Kit Tool Bag 01 qty 1
008.WIOSS02 WIOSS Starter Kit Tool Bag 02-NT qty 1

Is Often Bought With

You Might Also Like

Review(s)

2021-06-22
Excellente luminosité, le bouchon se défait trop facilement.
2021-05-02
Very Bright, magnetic end is strong.
2021-02-05
****
2021-02-03
Nice bright light!
2021-02-03
Good value for your dollar
2021-02-02
Awesome light very bright
2021-02-02
Too small. But okay brightness for the cost.
2021-01-18
Very good light
2020-04-06
Easy ordering once the account is set up. Quick delivery and friendly follow up.
2019-04-16
Très performante